Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 64" W, 33-1/4" Height

  • Mfr # WB6A-0V

  • Zoro # G1896872


product price: $1,723.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Surface Material
Maple
Method of Construction
Welded
Gauge
Frame: 20 ga.; Locker: 18ga.
Top Thickness
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB6A-0V
Zoro #
G1896872
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Width
64"
Height
33-1/4"
Depth
28"

Details

Workbench/Work Table Type
Work Benches
Surface Material
Maple
Method of Construction
Welded
Gauge
Frame: 20 ga.; Locker: 18ga.
Finish
Base: Baked Enamel
Color
Frame: Gray
Item
Workbenches
Includes
150 watt Grow Light
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel

Description

Workbench,2 Station,6 Lockers,Mtl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.