Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 72" W, 31-3/4" Height

  • Mfr # MLB-2315

  • Zoro # G1894973


product price: $1,635.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Gauge
Heavy
Top Thickness
1-3/4"
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLB-2315
Zoro #
G1894973
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Width
72"
Depth
30"
Height
31-3/4"

Details

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Gauge
Heavy
Item
Workbenches
Workbench/Table Frame Material
Steel
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled

Description

Workbench,Steel,72 In.x30 In.x31-3/4 In.,Mpl Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.