Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 96" W, 31-3/4" Height, 500 lb.

  • Mfr # MLB-2316

  • Zoro # G1894949


product price: $2,240.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Load Capacity
500 lb.
Gauge
Heavy
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB-2316
Zoro #
G1894949
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Height
31-3/4"
Width
96"
Depth
30"

Details

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Load Capacity
500 lb.
Gauge
Heavy
Finish
Chemical Resistant, Earth Friendly UV Finish
Item
Workbenches
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled

Description

Workbench,Steel,96 In.x30 In.x31-3/4 In.,Mpl Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.