Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 96" W, 32-1/4" Height, 500 lb.

  • Mfr # MLB-4316

  • Zoro # G1895107


product price: $2,136.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Load Capacity
500 lb.
Gauge
Heavy
Top Thickness
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB-4316
Zoro #
G1895107
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Depth
30"
Width
96"
Height
32-1/4"

Details

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Load Capacity
500 lb.
Gauge
Heavy
Finish
Chemical Resistant, Earth Friendly UV Finish
Item
Workbenches
Workbench/Table Assembly
Assembled
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Frame Material
Steel

Description

Workbench,Steel,96 In.x30 In.x32-3/4 In.,Mpl Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.