
Workstation, 96" W, 36" Height
Mfr # 2946KF
Zoro # G1893582
product price: $4,486.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Work Station
Gauge
13 ga.
Top Thickness
1"
Finish
Durable Chemical Resistant UV Finish
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2946KF
Zoro #
G1893582
UPC #
874002000630
Country of Origin
United States
Dimensions
Top Thickness
1"
Height
36"
Width
96"
Depth
50"
Details
Workbench/Work Table Type
Work Station
Gauge
13 ga.
Finish
Durable Chemical Resistant UV Finish
Item
Workstation
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Oak
Includes
Adjustable Shelves
Description
Workstation,4 Stud,Forward Vision I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.