
Workstation, Oak, Wood Frame, 96 in W, Red
Mfr # 2936K
Zoro # G212010146
product price: $7,369.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
Key Features
Material
Oak
Frame Material
Wood
Color
Red
Width
96 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2936K
Zoro #
G212010146
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Depth
50 in
Height
36 in
Overall Height
36 in
Countertop Thickness
1 in
Overall Width
4 1/4 ft
Overall Length
8 ft
Details
Item
Workstation
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, (2) GFI Protected AC Duplex Receptacles
Tabletop Color
Black
Weight
561 lb
Product Type
Workstation
For Use With
Books, Laptop Computers
Number of Shelves
2
Assembly
Assembly Required
ADA Compliant
Not ADA Compliant
Work Surface Material
Epoxy
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Countertop Material
Epoxy
Load Capacity
500 lb
Description
- Overall dimensions: 96"W x 50"D x 36"H with 1" solid epoxy resin top, designed to be used by four students, all facing the instructor
- Includes a Sink 22-3/8"W x 15"L x 17"D and two combination cold water/gas fixtures and 2 GFI protected AC duplex receptacles
- Includes door/drawer cabinet with one adjustable shelf and a drawer and 2 GFI protected AC duplex receptacles
- Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.