
Workstation, Oak, Wood Frame, 96 in W, Red
Mfr # 2956K
Zoro # G712010110
product price: $6,279.99
/eaKey Features
Material
Oak
Frame Material
Wood
Color
Red
Width
96 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2956K
Zoro #
G712010110
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Height
36 in
Depth
50 in
Overall Height
36 in
Overall Width
4 1/4 ft
Countertop Thickness
1 in
Overall Length
8 ft
Details
Item
Workstation
Material
Oak
Frame Material
Wood
Color
Red
Assembled/Unassembled
Unassembled
Features
Chemical Resistant UV Finish, Includes a Sink and Two Combination Cold Water/Gas Fixtures, the Sink Includes the Trap, Strainer and Stopper, Includes Door/Drawer Cabinet with Adjustable Shelf and a Drawer, (2) GFI Protected AC Duplex Receptacles
Tabletop Color
Black
Work Surface Material
Epoxy
For Use With
Books, Laptop Computers
Includes Cup Sink Cut-Out
Includes Cup Sink Cut-Out
Assembly
Assembly Required
Number of Shelves
2
Load Capacity
500 lb
ADA Compliant
Not ADA Compliant
Product Type
Workstation
Countertop Material
Epoxy
Weight
567 lb
Description
- Overall dimensions: 96"W x 50"D x 36"H with 1" solid epoxy resin top, designed to be used by four students, all facing the instructor
- Flat Work surface for maximum workspace
- Includes door/drawer cabinet with one adjustable shelf and a drawer
- Constructed of solid oak and oak veneers, finishing the workstation is rubber base molding and a durable chemical resistant UV finish
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.