
Write-n-Roll, 36" W, 36" Height
Mfr # 4901K
Zoro # G1897170
product price: $1,874.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Write -n- Roll
Gauge
13 ga.
Finish
Chemical Resistant, Earth Friendly UV Finish
Height
36"
Standards
SEFA Compliant and MAS Certified Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4901K
Zoro #
G1897170
UPC #
874002001033
Country of Origin
United States
Dimensions
Height
36"
Caster Dia.
4"
Caster Size
4"
Depth
24"
Width
36"
Details
Workbench/Work Table Type
Write -n- Roll
Gauge
13 ga.
Finish
Chemical Resistant, Earth Friendly UV Finish
Item
Write-n-Roll
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Oak
Caster Configuration
Swivel
Description
Write-N-Roll,Smart Kart,36 In.x24 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.