Zoro Homepage

100 VA Class II Foot Mnt Trans

  • Mfr # PF524100

  • Zoro # G716062627


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120/208/240/480 Volts
Output Voltage
24 Volts
Power Rating
100 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF524100
Zoro #
G716062627
UPC #
840899100890
Country of Origin
China

Details

Input Voltage - Transformer
120/208/240/480 Volts
Output Voltage
24 Volts
Power Rating
100 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.