This item is Discontinued.

Diversitech 120-Volt ClearVue Condensate Removal Pump with 20 ft. of 3/8 in. CVT, 0 ft. - 22 ft. Lift IQP-120T

120-Volt ClearVue Condensate Removal Pump with 20 ft. of 3/8 in. CVT, 0 ft. - 22 ft. Lift (Discontinued)

  • Mfr # IQP-120T
  • Zoro # G710080672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IQP-120T
Zoro #
G710080672
UPC #
95247136094
Country of Origin
United States

Description

No float, no problems. ClearVueTMs iQ Technology and Floatless Sensor make this the most advanced condensate pump ever. ClearVue runs at the minimum speed needed, saving wear on the pump. Its unique self-cleaning feature senses problems and automatically enters a self-cleaning mode using condensate water to fix the issue. The ClearVue pump features a clear bottom tank to easily check the water level.ClearVue float less sensor eliminates the problems associated with conventional condensate pumps such as debris fouling, sunken floats, and misalignment, no float, no problemClearVue senses how fast the condensate is entering the tank and adjusts to the lowest effective speed, making it quieter than a regular pump while also keeping the tank clearUnique self-cleaning feature senses problems and automatically enters a self-cleaning mode using condensate water to fix the issueClearVue pump features a clear bottom tank to easily check the water levelClearVue pump can provide up to 22 ft. of lift if needed and runs at the minimum speed needed, saving wear and tearClearVue includes specially designed rubber feet that dampen vibration and noise making ClearVue quiet and easy to live with

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.