Zoro Homepage

15A, 120V, 1 Pole, 3W Wire, grounding

  • Mfr # 620-274W

  • Zoro # G216081753


product price: $33.45
/ea
Sold in multiples of 2 for $66.90

Key Features

Current Rating
16 A
Voltage Rating
120V
Number of Poles
1
Number of Wires
4
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-274W
Zoro #
G216081753
UPC #
32664750267
Country of Origin
United States

Details

Current Rating
16 A
Voltage Rating
120V
Number of Poles
1
Number of Wires
4
Grounding
Grounded
Housing Color
White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products