Zoro Homepage

40VA Class II Multi-Mnt Trans

  • Mfr # PM12440

  • Zoro # G416062422


product price: $25.89
/ea
Sold in multiples of 2 for $51.78

Key Features

Input Voltage - Transformer
120 Volts
Output Voltage
24 Volts
Mounting - Transformer
Multi Mounting
Hz - Electrical
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM12440
Zoro #
G416062422
UPC #
840899101071
Country of Origin
China

Details

Input Voltage - Transformer
120 Volts
Output Voltage
24 Volts
Mounting - Transformer
Multi Mounting
Hz - Electrical
50/60Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.