Zoro Homepage

40VA Class II Multi-Mnt Trans

  • Mfr # PM32440

  • Zoro # G316062447


product price: $27.95
/ea
Sold in multiples of 2 for $55.90

Key Features

Input Voltage - Transformer
208/240 Volts
Output Voltage
24 Volts
Power Rating
40 Output Va
Mounting - Transformer
Multi-Mount
Hz - Electrical
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM32440
Zoro #
G316062447
UPC #
840899101095
Country of Origin
China

Details

Input Voltage - Transformer
208/240 Volts
Output Voltage
24 Volts
Power Rating
40 Output Va
Mounting - Transformer
Multi-Mount
Hz - Electrical
50/60Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.