Zoro Homepage

75VA Class II Trans With Fuse

  • Mfr # PF52475F

  • Zoro # G416062545


product price: $60.55
/ea

Key Features

Input Voltage - Transformer
120/208-240/480 Volts
Power Rating
75 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF52475F
Zoro #
G416062545
UPC #
840899108018
Country of Origin
China

Details

Input Voltage - Transformer
120/208-240/480 Volts
Power Rating
75 VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.