
7in. L, 1-3/4in. Max Bundle Dia., black, 50 lb. Strength, 100 PK
Mfr # 6264BCX
Zoro # G916066326
product price: $20.89
/pk 100, $0.21/eaSold in multiples of 3 for $62.67
Key Features
Nominal Max. Bundle Dia.
1-3/4in.
Color
black
Tensile Strength
50 lb.
Application
HVAC Installation, Repair or Service
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6264BCX
Zoro #
G916066326
UPC #
780653016077
Country of Origin
China
Dimensions
Nominal Length
7in.
Nominal Max. Bundle Dia.
1-3/4in.
Details
Color
black
Tensile Strength
50 lb.
Application
HVAC Installation, Repair or Service
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.