Zoro Homepage

A/C Mounting Bracket, 36 In, PK2

  • Mfr # ACB-36

  • Zoro # G0591272


product price: $86.19
/pk 2, $43.10/ea
Free Shipping & Returns

Key Features

For Use With
A/C Condensers and Heat Pumps
Description
36 in, A/C Mounting Bracket
Type
36 in
Color
Gray
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACB-36
Zoro #
G0591272
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 5/8 in
Overall Height
16 3/16 in
Thickness
1/8 in
Overall Length
36 in
Surface Mounting Hole Diameter
7/16 in
Equipment Mounting Hole Diameter
15/64 in

Details

Item
Mounting Bracket
For Use With
A/C Condensers and Heat Pumps
Description
36 in, A/C Mounting Bracket
Type
36 in
Color
Gray
Load Capacity
600 lb
Compatible Product Type
Air Conditioner Condenser, Heat Pump
Product Type
Mounting Bracket
Number of Pieces
2
Body Material
Steel
For Location
Wall
Compatible Brand
Diversitech
Includes Mounting Hardware
Hardware Not Included

Description

A/C Mounting Bracket, 36 In., For Use With A/C Condensers and Heat Pumps,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.