Zoro Homepage

A/C Mounting Bracket, 42 In, PK2

  • Mfr # ACB-42

  • Zoro # G0631267


product price: $88.49
/pk 2, $44.25/ea
Free Shipping & Returns

Key Features

For Use With
A/C Condensers and Heat Pumps
Type
42 in
Description
42 in, A/C Mounting Bracket
Color
Gray
Compatible Brand
Diversitech
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACB-42
Zoro #
G0631267
UPC #
-
Country of Origin
Multiple

Dimensions

Equipment Mounting Hole Diameter
15/64 in
Surface Mounting Hole Diameter
7/16 in
Overall Height
16 3/16 in
Thickness
1/8 in
Overall Width
1 5/8 in
Overall Length
42 in

Details

Item
Mounting Bracket
For Use With
A/C Condensers and Heat Pumps
Type
42 in
Description
42 in, A/C Mounting Bracket
Color
Gray
Compatible Brand
Diversitech
Body Material
Steel
Load Capacity
600 lb
Compatible Product Type
Air Conditioner Condenser, Heat Pump
Includes Mounting Hardware
Hardware Not Included
For Location
Wall
Product Type
Mounting Bracket
Number of Pieces
2

Description

A/C Mounting Bracket, 42 In., For Use With A/C Condensers and Heat Pumps,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.