Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Neutralizing Lubricant Hose, Liquid

  • Mfr # 992-MC

  • Zoro # G114701548


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC Installation, Repair or Service
Series
Boost Juice(R)
Standards
OSHA 29 CFR 1910.1200
Form
Liquid
Container Type
Injectable Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992-MC
Zoro #
G114701548
UPC #
0095247171354
Country of Origin
United States

Dimensions

Container Size
2 oz
For System Size
12 ton
Hose Length
12 in

Details

Item
Acid Neutralizing Lubricant
Application
HVAC Installation, Repair or Service
Series
Boost Juice(R)
Standards
OSHA 29 CFR 1910.1200
Form
Liquid
Container Type
Injectable Hose
Includes
Moisture Remover, Single-Use Hose
Odor
Ethereal
Fluid Color
Orange
For System
Refrigerant
Toxicity
Non-Toxic
Product Type
Acid Neutralizing Lubricant
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane
Number of Treatments
1
For Refrigerant Type
Universal

Description

Acid Neutralizing Lubricant, Liquid, Includes Moisture Remover, Single-Use Hose, Standards OSHA 29 CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.