
Av Pad, E.V.A., 2X2X7/8
Mfr # MP-2E
Zoro # G3614865
product price: $1.15
/eaSold in multiples of 11 for $12.65
Key Features
Overall Height
7/8 in
Texture
Ribbed
Core Material
Polymeric Foam
Overall Length
2 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-2E
Zoro #
G3614865
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
7/8 in
Overall Length
2 in
Overall Width
2 in
Details
Item
Anti-Vibration Pad
Texture
Ribbed
Core Material
Polymeric Foam
Shape
Square
Product Type
Anti-Vibration Pad
Outer Material
SBR
Weight per Square Foot
1 lb
Color
Black/Blue
Features
Stackable
Description
Anti-Vibration Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.