Zoro Homepage

Class II 40VA Foot Mount Trans

  • Mfr # PF4031OEM

  • Zoro # G616062581


product price: $23.39
/ea
Sold in multiples of 3 for $70.17

Key Features

Input Voltage - Transformer
120/208/240V
Output Voltage
24V
Power Rating
40 Output VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF4031OEM
Zoro #
G616062581
UPC #
840899101002
Country of Origin
China

Details

Input Voltage - Transformer
120/208/240V
Output Voltage
24V
Power Rating
40 Output VA
Mounting - Transformer
Foot
Hz - Electrical
50/60Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.