Coil Cleaner, 1 gal, Jug, Blue, Alkaline
Mfr # PRO-BLUE
Zoro # G115191324
product price: $28.99
/eaSold in multiples of 4 for $115.96
Key Features
Size
1 gal
Form
Liquid
Food Grade
Not Food Safe
Requires Rinsing
Rinse
Biodegradability
Biodegradable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-BLUE
Zoro #
G115191324
UPC #
0095247141241
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Coil Cleaner
Form
Liquid
Food Grade
Not Food Safe
Requires Rinsing
Rinse
Biodegradability
Biodegradable
Fluid Base
Alkaline
Deodorizing
Deodorant
Foaming
Foaming
For Location
Outdoor
pH Value
14
Brightening
Brightening
Cleaning
Cleaner
Series
Pro-Blue
Removes
Dirt, Grime, Oxide Deposit
Fluid Color
Blue
Standards
NSF Registered
Container Type
Jug
Application
Condenser Coils
Scent
Unscented
Concentration
Concentrated
Product Type
Coil Cleaner
Description
Coil Cleaner, Liquid, Size 1 gal, Application Condenser Coils, Standards NSF Registered
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.