Coil Cleaner, 1 gal, Jug, Green
Mfr # PRO-GREEN
Zoro # G415191291
product price: $26.79
/eaSold in multiples of 4 for $107.16
Key Features
Size
1 gal
Form
Liquid
Food Grade
Not Food Safe
Foaming
High-Foaming
Fluid Base
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-GREEN
Zoro #
G415191291
UPC #
0095247141272
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Coil Cleaner
Form
Liquid
Food Grade
Not Food Safe
Foaming
High-Foaming
Fluid Base
Alkaline
Toxicity
Non-Toxic
Biodegradability
Biodegradable
Container Type
Jug
pH Value
11.5
Deodorizing
Deodorant
Fluid Color
Green
Product Type
Coil Cleaner
Standards
NSF Registered
Cleaning
Cleaner
Concentration
Concentrated
Application
Condensate Pans, Condenser Coils, Electronic Air Filters, Evaporator Coils, Permanent Filters
Series
Pro-Green
Scent
Unscented
Removes
Slime
For Location
Indoor/Outdoor
Requires Rinsing
No-Rinse
Description
Coil Cleaner, Liquid, Size 1 gal, Application Condensate Pans, Condenser Coils, Electronic Air Filters, Evaporator Coils, Permanent Filters, Standards NSF Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.