Coil Cleaner, 1 gal, Jug, Yellow
Mfr # ECO-COIL
Zoro # G515191443
product price: $41.79
/eaKey Features
Size
1 gal
Form
Liquid
Food Grade
Not Food Safe
Application
Condenser Coils, Evaporator Coils
Concentration
Concentrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-COIL
Zoro #
G515191443
UPC #
0095247141005
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Coil Cleaner
Form
Liquid
Food Grade
Not Food Safe
Application
Condenser Coils, Evaporator Coils
Concentration
Concentrated
Fluid Color
Yellow
Requires Rinsing
No-Rinse
Cleaning
Cleaner
For Material
Aluminum, Metal, Rubber
pH Value
11.5
Deodorizing
Deodorant
Fluid Base
Alkaline
Foaming
Non-Foaming
Scent
Unscented
Series
Eco-Coil
Container Type
Jug
Product Type
Coil Cleaner
For Location
Indoor/Outdoor
Brightening
Brightening
Removes
Dirt
Standards
NSF Registered
Biodegradability
Biodegradable
Flammability
Non-Flammable
Description
Coil Cleaner, Liquid, Size 1 gal, Application Condenser Coils, Evaporator Coils, Standards NSF Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.