Zoro Homepage

Coil Cleaner, 19 oz, Aerosol Can, Green

  • Mfr # PRO-GREEN-AER

  • Zoro # G915191364


product price: $16.99
/ea

Key Features

Size
19 oz
Form
Aerosol
Food Grade
Not Food Safe
Series
Pro-Green
Biodegradability
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-GREEN-AER
Zoro #
G915191364
UPC #
0095247161409
Country of Origin
United States

Dimensions

Size
19 oz

Details

Item
Coil Cleaner
Form
Aerosol
Food Grade
Not Food Safe
Series
Pro-Green
Biodegradability
Biodegradable
For Location
Indoor/Outdoor
Product Type
Coil Cleaner
Fluid Color
Green
Foaming
High-Foaming
pH Value
11
Standards
NSF Registered
Scent
Unscented
Application
Condensate Pans, Condenser Coils, Electronic Air Filters, Evaporator Coils, Permanent Filters
For Material
Aluminum
Toxicity
Non-Toxic
Cleaning
Cleaner
Fluid Base
Alkaline
Removes
Oxide Deposit
Deodorizing
Deodorant
Requires Rinsing
No-Rinse
Container Type
Aerosol Can

Description

Coil Cleaner, Aerosol, Size 19 oz, Application Condensate Pans, Condenser Coils, Electronic Air Filters, Evaporator Coils, Permanent Filters, Standards NSF Registered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.