Compressor Repair Kit, 8 Gauge Kit
Mfr # TLC-3-8
Zoro # G3322042
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Voltage
600V
Type
3 Wire
Includes
Stainless Steel Set Screws
Gauge
8 ga
For Use With
Compressors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLC-3-8
Zoro #
G3322042
UPC #
-
Country of Origin
China
Dimensions
Thickness
8 ga
Details
Item
Compressor Terminal Repair Kit
Voltage
600V
Type
3 Wire
Includes
Stainless Steel Set Screws
Gauge
8 ga
For Use With
Compressors
Number of Wires
3
Product Type
Compressor Terminal Repair Kit
Number of Strands
65
Description
Compressor Terminal Repair Kit, 3 Wire, 8 Gauge, For Use With Compressors, Includes Stainless Steel Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.