Compressor Tote, Black, Steel
Mfr # ACT-6
Zoro # G415271474
product price: $76.19
/eaSold in multiples of 6 for $457.14
Free Shipping & Returns
Key Features
Compatible Product Type
Compressor
Application
HVAC Installation, Repair or Service
Product Type
Compressor Tote
A2L Compatibility
Not A2L Compatible
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACT-6
Zoro #
G415271474
UPC #
0686109110002
Country of Origin
China
Dimensions
Overall Width
8 24/25 in
Overall Length
20 3/5 in
Overall Height
6 19/20 in
Details
Item
Compressor Tote
Compatible Product Type
Compressor
Application
HVAC Installation, Repair or Service
Product Type
Compressor Tote
A2L Compatibility
Not A2L Compatible
Color
Black
Features
Carry a Compressor up a Ladder, Makes Light Work of a Heavy Job
Material
Steel
Description
Compressor Tote
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.