Zoro Homepage

Condensate Drain Pan, 30 in L, 30 in W

  • Mfr # 6-M3030

  • Zoro # G415271504


product price: $71.29
/ea

Key Features

Overall Width
30 in
Overall Depth
2 1/2 in
Number of Discharge Ports
1
Bottom Length
30 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-M3030
Zoro #
G415271504
UPC #
0095247128877
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Depth
2 1/2 in
Bottom Length
30 in
Overall Length
30 in
Bottom Width
30 in
Discharge Port Size
3/4 in

Details

Item
Condensate Drain Pan
Number of Discharge Ports
1
Finish
Galvanized
Includes
Line Adapter, Outlet Plug
Product Type
Condensate Drain Pan
Features
Rolled Edges, Seamless Design
Discharge Port Type
PVC
Discharge Port Location
Long and Short Sides

Description

Condensate Drain Pan, Includes Line Adapter, Outlet Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.