Zoro Homepage

Condensate Drain Pan, 51.3 in L, 31.4 in W

  • Mfr # 6-M3050

  • Zoro # G115271477


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Overall Depth
2 3/16 in
Number of Discharge Ports
2
Overall Width
31 3/8 in
Features
Rolled Edges, Seamless Design
Discharge Port Type
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-M3050
Zoro #
G115271477
UPC #
0095247128884
Country of Origin
China

Dimensions

Overall Depth
2 3/16 in
Overall Width
31 3/8 in
Bottom Length
50 in
Overall Length
51 5/16 in
Discharge Port Size
3/4 in
Bottom Width
30 in

Details

Item
Condensate Drain Pan
Number of Discharge Ports
2
Features
Rolled Edges, Seamless Design
Discharge Port Type
PVC
Includes
Line Adapter, Outlet Plug
Product Type
Condensate Drain Pan
Discharge Port Location
Long and Short Sides
Color
Silver
Finish
Galvanized

Description

Condensate Drain Pan, Silver Color, Includes Line Adapter, Outlet Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.