Condensate Drain Pan, Metal, 60Lx30Wx2D
Mfr # 6-M3060
Zoro # G2559611
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length (In.)
60 in
Characteristics
Seamless Construction, Nestable, With Rolled Edges, Two Possible Drain Outlet Positions
Depth (In.)
2 in
Includes
Line Adapter, Outlet Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-M3060
Zoro #
G2559611
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
60 in
Depth (In.)
2 in
Width (In.)
30 in
Bottom Width
60 in
Overall Width
30 in
Overall Depth
2 1/2 in
Discharge Port Size
3/4 in
Bottom Length
30 in
Overall Length
60 in
Details
Item
Condensate Drain Pan
Material
Steel
Characteristics
Seamless Construction, Nestable, With Rolled Edges, Two Possible Drain Outlet Positions
Includes
Line Adapter, Outlet Plug
Color
Silver
For Use With
Air Conditioning, And Refrigeration, Heating, Ventilating
Features
Rolled Edges, Seamless Design
Finish
Galvanized
Number of Discharge Ports
2
Discharge Port Type
PVC
Resistance Properties
Leak Resistant
Product Type
Condensate Drain Pan
Discharge Port Location
Long and Short Sides
Description
Condensate Drain Pan, Steel, Silver Color, Length (In.) 60 in, Width (In.) 30 in, Depth (In.) 2 in, Seamless Construction, Nestable, With Rolled Edges, Two Possible Drain Outlet Positions, For Use With Air Conditioning, And Refrigeration, Heating, Ventilating, Includes Line Adapter, Outlet Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.