Zoro Homepage

Condensate Drain Pan, White, 32 1/4 in

  • Mfr # 230-DPPL

  • Zoro # G110769764


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
32 1/4 in
Color
White
Overall Width
16 3/4 in
Includes
Drain Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-DPPL
Zoro #
G110769764
UPC #
0095247127450
Country of Origin
Belgium

Dimensions

Overall Length
32 1/4 in
Overall Width
16 3/4 in
Discharge Port Size
3/4 in
Overall Depth
3 1/4 in

Details

Item
Condensate Drain Pan
Material
Plastic
Color
White
Includes
Drain Fittings
Product Type
Condensate Drain Pan
Discharge Port Type
PVC
Number of Discharge Ports
1
Discharge Port Location
Long Side
Resistance Properties
Chemical Resistant, Freeze Resistant, Leak Resistant, Non-Rusting, UV Resistant

Description

Condensate Drain Pan, Plastic, White Color, Includes Drain Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.