Zoro Homepage

Condensate Pan Treatment, 20 to 50 t

  • Mfr # FLOW-PLUS-125

  • Zoro # G2714135


product price: $73.69
/ea
Sold in multiples of 8 for $589.52

Key Features

Size
1.3 lb
Form
Gel Tablet
Non-Corrosive
Non-Corrosive
Non-Toxic
Non-Toxic
Characteristics
Leaves No Residue, No Waste, and is Nonclogging. Effective, Long-Term Condensate, Activated Release. Environmentally Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOW-PLUS-125
Zoro #
G2714135
UPC #
094705596814
Country of Origin
United States

Dimensions

Size
1.3 lb
For Use With System Size
20 to 50 t
For System Size
50 ton

Details

Item
Condensate Pan Treatment
Form
Gel Tablet
Non-Corrosive
Non-Corrosive
Non-Toxic
Non-Toxic
Characteristics
Leaves No Residue, No Waste, and is Nonclogging. Effective, Long-Term Condensate, Activated Release. Environmentally Safe
Application
Minimizes the Accumulation of Slime and Environmental Debris to Maintain Condensate Flow and Prevent Drain Pan Overflow
Container Type
Tub
Series
Asurity(R)
Product Type
Condensate Pan Treatment
Toxicity
Non-Toxic
Biodegradability
Biodegradable
Number of Treatments
1
Corrosivity
Non-Corrosive
Cleaning
Cleaner
Solubility
Water Soluble
Treatment Frequency
1 mo

Description

Condensate Pan Treatment, Gel Tablet, Size 1.3 lb, Color -, Application Minimizes the Accumulation of Slime and Environmental Debris to Maintain Condensate Flow and Prevent Drain Pan Overflow, Non-Corrosive Non-Corrosive, Non-Toxic Non-Toxic, For Use With System Size 20 to 50 t, Characteristics Leaves No Residue, No Waste, and is Nonclogging. Effective, Long-Term Condensate, Activated Release. Environmentally Safe, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.