Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pan Treatment, 200 tabs

  • Mfr # FLOW-PLUS-200

  • Zoro # G210917010


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Form
Gel Tablet
Food Grade
Not Food Safe
Series
Flow Plus(R)
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOW-PLUS-200
Zoro #
G210917010
UPC #
0095247141647
Country of Origin
United States

Dimensions

For System Size
3 ton

Details

Item
Condensate Pan Treatment
Color
Blue
Form
Gel Tablet
Food Grade
Not Food Safe
Series
Flow Plus(R)
Container Type
Bottle
Cleaning
Cleaner
For Material
Aluminum, Plastic, Rubber, Stainless Steel
Product Type
Condensate Pan Treatment
Number of Treatments
200
Corrosivity
Non-Corrosive
Scent
Wintergreen
Disinfecting
Non-Disinfectant
Deodorizing
Deodorant
Toxicity
Non-Toxic
Biodegradability
Biodegradable
Solubility
Water Soluble

Description

Condensate Pan Treatment, Gel Tablet, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.