Condensate Pan Treatment, Tablet, 3 ton
Mfr # PROTREAT-151
Zoro # G615271496
product price: $64.95
/eaKey Features
Form
Tablet
Standards
EPA Registered
Number of Treatments
100
Product Type
Condensate Pan Treatment
Corrosivity
Non-Corrosive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PROTREAT-151
Zoro #
G615271496
UPC #
0095247141623
Country of Origin
United States
Dimensions
For System Size
3 ton
Details
Item
PT, Pro-Treat 151, 100Tab/Jar
Form
Tablet
Standards
EPA Registered
Number of Treatments
100
Product Type
Condensate Pan Treatment
Corrosivity
Non-Corrosive
Treatment Frequency
1 mo
Application
HVAC Installation, Repair or Service
Solubility
Water Soluble
Container Type
Bottle
Toxicity
Toxic
Cleaning
Cleaner
Series
Asurity(R)
Description
PT, Pro-Treat 151, 100Tab/Jar, Tablet, Standards EPA Registered
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.