Condensate Pan Treatment, Tablet, 3 ton
Mfr # PROTREAT-200
Zoro # G515271473
product price: $41.15
/eaKey Features
Form
Tablet
Product Type
Condensate Pan Treatment
Application
HVAC Installation, Repair or Service
Container Type
Bottle
Toxicity
Non-Toxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PROTREAT-200
Zoro #
G515271473
UPC #
0095247141630
Country of Origin
United States
Dimensions
For System Size
3 ton
Details
Item
Pro-Treat 200, 200Tab/Jar
Form
Tablet
Product Type
Condensate Pan Treatment
Application
HVAC Installation, Repair or Service
Container Type
Bottle
Toxicity
Non-Toxic
Number of Treatments
200
Cleaning
Cleaner
Treatment Frequency
1 mo
Series
Asurity(R)
Solubility
Water Soluble
Corrosivity
Non-Corrosive
Description
Pro-Treat 200, 200Tab/Jar, Tablet
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.