Definite Purpose Contactors
- Mfr # EC40224
- Zoro # G723397613
product price:Â
$
14.39
/ea
Key Features
Coil Voltage
24V AC
Number of Poles
2
Current Rating
40 A FLA
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC40224
- Zoro #
- G723397613
- UPC #
- -
- Country of Origin
- China
Details
- Coil Voltage
- 24V AC
- Number of Poles
- 2
- Current Rating
- 40 A FLA
- Standards
- UL
Description
24 VAC Coil, 40 A FLA, 2-Pole, Small Frame, Quick-Connect Terminal, Definite Purpose Contactor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.