Zoro Homepage

Disconnect, A/C Swh, 60a, nonfuse

  • Mfr # DPB222R

  • Zoro # G816081771


product price: $50.79
/ea

Key Features

Protection Method
Fusible
Current Rating
60 A
HP
10 HP @ 240 V
Voltage
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB222R
Zoro #
G816081771
UPC #
782114205686
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
60 A
HP
10 HP @ 240 V
Voltage
240 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.