Drain Clearing Gun, CO2 Cartridge, 475 psi
Mfr # CB-2
Zoro # G316313648
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Includes Cartridge
Cartridge Not Included
Power Source
CO2 Cartridge
Product Type
Drain Clearing Gun
Series
Drain Dawg
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-2
Zoro #
G316313648
UPC #
0095247150151
Country of Origin
United States
Dimensions
Hose Length
10 ft
Details
Includes Cartridge
Cartridge Not Included
Item
Kit, Drain Dawg
Power Source
CO2 Cartridge
Product Type
Drain Clearing Gun
Series
Drain Dawg
Body Material
Brass
Includes Hose
Hose Included
Air Pressure
475 psi
Includes
BS-25 Blowgun Assembly, CK-141 3/4 in to 1 in Cone Fitting, CT-475M Deluxe Nitrogen/CO2 0 to 475 psi Regulator, CW-15 Whip Hose, DF-75 Drain Dawg(TM) Inflatable Tip, FA-02 CO2 to Nitrogen Adapter, QN-S3 Needle Tip, TC-25 Tire Chuck
Description
Drain Clearing Gun,CO2 Cartridge,475 psi
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.