Zoro Homepage

Drain Gun, Tip Of Gg-1

  • Mfr # GG-1TF

  • Zoro # G3523311


product price: $8.29
/ea

Key Features

Overall Width
3 3/4 in
Overall Depth
6 in
Product Type
Replacement Tip
Compatible Product Type
Condensate Cleaning Guns
Compatible Manufacturer Model Number
GG-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-1TF
Zoro #
G3523311
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Depth
6 in

Details

Item
Replacement Tip
Product Type
Replacement Tip
Compatible Product Type
Condensate Cleaning Guns
Compatible Manufacturer Model Number
GG-1
Operating Pressure - Maximum
800 psi

Description

Purple Head For Fin Combs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.