Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Pan, Plastic 18X38, S

  • Mfr # 6-1838S

  • Zoro # G0939751


product price: $28.79
/ea

Key Features

Material
Plastic
Includes
Drain Fittings
Color
Black
Features
Seamless Design, Reinforced Corners, Rolled Edges
Number of Discharge Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1838S
Zoro #
G0939751
UPC #
-
Country of Origin
United States

Dimensions

Discharge Port Size
3/4 in
Overall Length
38 in
Bottom Width
18 in
Overall Depth
2 in
Bottom Length
38 in
Overall Width
18 in

Details

Item
Condensate Drain Pan
Material
Plastic
Includes
Drain Fittings
Color
Black
Features
Seamless Design, Reinforced Corners, Rolled Edges
Number of Discharge Ports
1
Discharge Port Type
PVC
Resistance Properties
Leak Resistant, Non-Rusting
Product Type
Condensate Drain Pan
Discharge Port Location
Short Side

Description

Condensate Drain Pan, Plastic, Black Color, Includes Drain Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.