Zoro Homepage
This item is Discontinued.
Diversitech Duct Odor Neutralizer, Gel, 16 oz., White DUCT-FRESH-16

Duct Odor Neutralizer, Gel, 16 oz., White (Discontinued)

  • Mfr # DUCT-FRESH-16
  • Zoro # G0381832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUCT-FRESH-16
Zoro #
G0381832
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
System Odor Neutralizer
Color
White
Form
Gel
Application
Ducts
Non-Toxic
Yes
Biodegradable
Biodegradable
Product Type
System Odor Neutralizer
Toxicity
Toxic
Biodegradability
Biodegradable

Description

System Odor Neutralizer, Gel, Size 16 oz, Color White, Application Ducts, Non-Toxic Yes, Biodegradable Biodegradable, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.