Equipment pad, 30 x 30 x 3 In Depth
- Mfr # ACP30303
- Zoro # G416343897
product price:Â
$
47.02
/ea
Key Features
Overall Width
30 in
Shape
Square
Color
Black
Product Type
Mounting Pad
Load Capacity
125 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACP30303
- Zoro #
- G416343897
- UPC #
- -
- Country of Origin
- United States
- Shape
- Square
- Color
- Black
- Item
- Mounting Pad
- Product Type
- Mounting Pad
- Load Capacity
- 125 lb
- Wire Color
- Black
Dimensions
- Overall Width
- 30 in
- Wire Rope Length
- 30 in
- Overall Height
- 3 in
- Overall Length
- 30 in
- Length
- 30 in
Description
Mounting Pad, Equipment Mounting Pad,Plastic/Rubber, Depth (In.) 3 in, Length (In.) 30 in, Width (In.) 30 in, Weight Capacity 1,188 lb, For Use With Any Type of Equipment that Requires Weight Distribution Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.