Fin Comb, All Fin Sizes
Mfr # T-300
Zoro # G1258092
product price: $11.89
/eaKey Features
Material
Stainless Steel
Includes
Bicycle Grip Handle
Width
1 1/4 in
Color
Black, Silver
Length
8 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-300
Zoro #
G1258092
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
1 1/4 in
Length
8 1/4 in
Insertion Depth
1 3/16 in
Overall Length
8 1/4 in
Handle Width
1 1/4 in
Details
Material
Stainless Steel
Includes
Bicycle Grip Handle
Item
Fin Comb
Color
Black, Silver
Fins per Inch
All Fin Sizes
Product Type
Fin Comb
Head Type
Single-Head
Tooth Spacing
Adjustable
Description
Fin Comb, Color Black, Silver, Fins per Inch All Fin Sizes, Insertion Depth 1 3/16 in, Length 8 1/4 in, Width 1 1/4 in, Includes Bicycle Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.