Fin Tool, Kit, 6Pcs.Supercomb, PK6
Mfr # T-400
Zoro # G0682048
product price: $22.79
/pk 6, $3.80/eaKey Features
Color
Blue, Green, Lime, Orange, Red, Yellow
Product Type
Fin Comb Set
Tooth Spacing
Fixed
Number of Combs
6
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-400
Zoro #
G0682048
UPC #
-
Country of Origin
Viet Nam
Dimensions
Insertion Depth
1 in
Details
Item
Fin Comb Set
Color
Blue, Green, Lime, Orange, Red, Yellow
Product Type
Fin Comb Set
Tooth Spacing
Fixed
Number of Combs
6
Material
Nylon
For Fins per Inch - Minimum
8
Head Type
Multi-Head
For Fins per Inch - Maximum
20
Description
Fin Comb Set, Color Blue, Green, Lime, Orange, Red, Yellow, Insertion Depth 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.