Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Diversitech Flat Bend, 6-3/4 In. L, 4-1/4 In. H 230-FB454

Flat Bend, 6-3/4 In. L, 4-1/4 In. H (Discontinued)

  • Mfr # 230-FB454
  • Zoro # G1062451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-FB454
Zoro #
G1062451
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Length
6 3/4 in
Height
4 1/4 in

Details

Item
Flat Bend
Color
White
Includes
4 in 45 Degrees Flat Bend
For Use With
Air Conditioning Line Sets

Description

Flat Bend, White, For Use With Air Conditioning Line Sets, 4 1/4 in Height, 6 3/4 in Length, 1/4 in Width, Includes 4 in 45 Degrees Flat Bend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.