Zoro Homepage

Fluorescent Dye, Green, 0.3 oz, Hose

  • Mfr # 990

  • Zoro # G414701491


product price: $97.99
/ea
Sold in multiples of 6 for $587.94
Free Shipping & Returns

Key Features

Application
HVAC and Refrigeration Systems
Series
LeakArmor(TM)
Standards
TSCA
Container Size
0.3 oz
Container Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990
Zoro #
G414701491
UPC #
0095247164936
Country of Origin
United States

Dimensions

Container Size
0.3 oz
For System Size
12 ton
For Refrigerant System Size - Maximum
12 lb

Details

Item
Fluorescent Dye
Application
HVAC and Refrigeration Systems
Series
LeakArmor(TM)
Standards
TSCA
Container Type
Hose
Dye Type
DRY R(TM)
Flash Point
95 Degrees F
Number of Containers
1
A2L Compatibility
Not A2L Compatible
For Media
Engine Oil, Mineral Oil, Refrigerants
Application Method
Injected
For Lubricant Type
Universal
Dye Color
Green
Tools Included
Hose
Product Type
Fluorescent Dye
For Light Type
UV LED
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane
For Refrigerant Type
Universal

Description

LeakArmor UV Dye, Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.