Flush Solvent, 16 oz, Can, Liquid, Clear
Mfr # PF-AER-KIT
Zoro # G614921156
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
For System
Refrigerant
Toxicity
Toxic
Application
HVAC Installation, Repair or Service
Series
Pro-Flush(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF-AER-KIT
Zoro #
G614921156
UPC #
0095247202140
Country of Origin
United States
Dimensions
Hose Length
24 in
Container Size
16 oz
For System Size
7 ton
Details
Item
Aer flush kit 1lb
Form
Liquid
For System
Refrigerant
Toxicity
Toxic
Application
HVAC Installation, Repair or Service
Series
Pro-Flush(TM)
For Refrigerant Type
R-410A
Flammability
Non-Flammable
Product Type
Flush Solvent
Fluid Color
Clear
Number of Treatments
1
For Refrigerant Group
CFC, HFC, HFO
Includes
16 oz Flush Aerosol, Aerosol Actuator Valve, Flush Gun, Service Hose
Container Type
Can
Cleaning
Cleaner
Standards
OSHA 29 CFR 1910.1200
Boiling Point
106 Degrees F
Description
Aer flush kit 1lb, Liquid, Includes 16 oz Flush Aerosol, Aerosol Actuator Valve, Flush Gun, Service Hose, Standards OSHA 29 CFR 1910.1200
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.