Zoro Homepage

Foam Puck, Foam, CopperLinesetCleanersPK10

  • Mfr # HLP038

  • Zoro # G313343204


product price: $18.19
/pk 10, $1.82/ea

Key Features

Material
Foam
Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 3/8 in Pigs
Overall Height
6 1/8 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP038
Zoro #
G313343204
UPC #
0095247193073
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Overall Width
2 in
Overall Length
6 1/4 in
For Tube Diameter - Maximum
7/8 in
For Tube Diameter - Minimum
3/8 in

Details

Item
Foam Puck
Material
Foam
Features
Precision Fit Hydrophobic Polymer Prevents Blow-By to Ensure an Effective Clean
Includes
(10) 3/8 in Pigs
Operating Pressure - Maximum
70 psi
Product Type
Foam Puck
Compatible Product Type
Lineset Cleaners
For Tube Material
Copper
Compatible Manufacturer Model Number
HLC007

Description

Foam Puck, Material Foam, Voltage Not Applicable, Battery Recharge Time Not Applicable, Includes (10) 3/8 in Pigs, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.