Zoro Homepage

Foam Puck, Foam, CopperLinesetCleanersPK95

  • Mfr # HLP095

  • Zoro # G713343224


product price: $99.99
/pk 95, $1.05/ea
Free Shipping & Returns

Key Features

Material
Foam
Application
HVAC Installation, Repair or Service
Features
Foam Pigs are Specially Formulated and Manufactured to Flow Past Lineset Deformations, Kinks, Bends
Includes
(10) 1/2 in Pigs, (10) 3/8 in Pigs, (25) 3/4 in Pigs, (25) 5/8 in Pigs, (25) 7/8 in Pigs
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP095
Zoro #
G713343224
UPC #
0095247199280
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
10 in
For Tube Diameter - Maximum
7/8 in
For Tube Diameter - Minimum
3/8 in
Overall Width
3 in

Details

Item
Foam Puck
Material
Foam
Application
HVAC Installation, Repair or Service
Features
Foam Pigs are Specially Formulated and Manufactured to Flow Past Lineset Deformations, Kinks, Bends
Includes
(10) 1/2 in Pigs, (10) 3/8 in Pigs, (25) 3/4 in Pigs, (25) 5/8 in Pigs, (25) 7/8 in Pigs
Product Type
Foam Puck
Compatible Manufacturer Model Number
HLC007
Operating Pressure - Maximum
70 psi
Compatible Product Type
Lineset Cleaners
For Tube Material
Copper

Description

Foam Puck, Material Foam, Voltage Not Applicable, Battery Recharge Time Not Applicable, Includes (10) 1/2 in Pigs, (10) 3/8 in Pigs, (25) 3/4 in Pigs, (25) 5/8 in Pigs, (25) 7/8 in Pigs, Package Quantity 95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.