Gas Leak Detector, Blue, 32oz, Spray Bottle
Mfr # PRO-BUBBLE-32
Zoro # G914921238
product price: $15.89
/eaKey Features
Container Size
32 oz
Container Type
Spray Bottle
Color
Blue
Series
Pro-Bubble(TM)
Product Type
Gas Leak Detector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-BUBBLE-32
Zoro #
G914921238
UPC #
0095247141746
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Pro bubble, 32 fl oz
Container Type
Spray Bottle
Color
Blue
Series
Pro-Bubble(TM)
Product Type
Gas Leak Detector
For Media
Carbon Dioxide, Water
Indication Method
Bubble
Typical Application
HVAC Installation, Repair or Service
Application Method
Surface
A2L Compatibility
Not A2L Compatible
Description
Pro bubble, 32 fl oz, Color Blue
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.