Zoro Homepage

Heat Pump Riser, 3 In., Gray

  • Mfr # HPR-3

  • Zoro # G1068103


product price: $4.15
/ea

Key Features

For Use With
Air Handlers, Condensers, Heat Pumps
Type
3 in
Description
Heat Pump Riser, 3 in, Gray
Color
Gray
Resistance Properties
UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPR-3
Zoro #
G1068103
UPC #
-
Country of Origin
United States

Dimensions

Base Width
6 1/2 in
Overall Height
3 1/2 in
Base Depth
6 1/2 in

Details

Item
Heat Pump Riser
For Use With
Air Handlers, Condensers, Heat Pumps
Type
3 in
Description
Heat Pump Riser, 3 in, Gray
Color
Gray
Resistance Properties
UV Resistant
Body Material
Polypropylene
Nesting
Nestable
Load Capacity
500 lb
Pad Type
Butyl Mastic
Number of Pieces
1
Compatible Product Type
Heat Pumps
Product Type
Heat Pump Riser
Shape
Round
For Location
Indoor/Outdoor

Description

Heat Pump Riser, 3 In.,Gray, For Use With Condensers, Heat Pumps, and Air Handlers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.